Shop All Nut Driver Sets
Wiha
Solid Shank Precision Nut Driver Set
Mfr # 27792
Zoro # G8180824
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 8
- Standards ESD Standard IEC 61340-5-1
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27792
- Zoro # G8180824
- UPC # 084705277929
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in |
Nut Driver Shank Length | 2-3/8 in |
Nut Driver Overall Length | 6-1/8 in to 6-3/4 in |
Nut Driver Hex Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Overall Length | 5 1/2 in |
Shank Length | 2 7/16 in |
For Fastener Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Container Width | 6 15/16 in |
Container Length | 9 15/16 in |
Container Height | 1 1/2 in |
Range of Lengths | 6 3/16 in To 6 3/4 in |
Hex Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Description
The WIHA TOOLS 27792 Solid Shank Precision Nut Driver Set is a reliable set of nut drivers that can handle various applications. This precision nut driver set offers great value for money and will prove to be an asset in your toolbox. It features solid round shank nut drivers with hex sizes ranging from 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in and 7/32 in. It also has a 1/4" size. The overall length of the tools is 5 1/2". The solid round shank design provides more durability than hollow shaft designs as it cannot flex under pressure. These nut drivers have a black and yellow handle color for better grip. WIHA TOOLS' 27792 Solid Shank Precision Nut Driver Set is the perfect set of professional quality tools that are designed to tackle all kinds of fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Coil Spring W/ Cover (10605002A1)
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- DEWALT JAB SAW 6"" BLADE (DWHT20540)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. (26490)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 3PK (70487)
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- EAZYPOWER Wing Nut Driver, 3", 1/4" Hex (80942)
- Wiha Nut Driver Sets