Shop All Screwdrivers
Wiha
Solid Round Prcn Nut Driver, 4.5 mm
Mfr # 27786
Zoro # G9907625
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Nutdriver
- Tip Size 4.5 mm
- Handle Material Multi-Component
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 27786
- Zoro # G9907625
- UPC # 084705277868
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 4.5 mm |
Shank Length | 2 5/16 in |
Overall Length | 6 1/4 in |
Hex Size | 4 mm |
For Fastener Size | 4 mm |
Shank Diameter | 0.156 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 4.5 mm, Bolt Clearance 5/16 in, Shank Length 2 5/16 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 4 mm, ESD Safe Yes, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- Wiha Screwdrivers and Nutdrivers