Shop All Screwdriver Sets
Wiha
SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se
Mfr # 53099
Zoro # G7225119
product price: $164.98
/ea
Free Shipping & Returns
$164.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm,10mm, 12mm, #1, #2, #3
- Handle Material Multi Component
- Number of Pieces 10
- Handle Type Cushion Grip
- Includes (7) Slotted: 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm,10mm, 12mm; (3)Phillips: #1, #2, #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53099
- Zoro # G7225119
- UPC # 084705530994
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm,10mm, 12mm, #1, #2, #3 |
Details
Item | Extra Heavy Duty Set |
Handle Material | Multi Component |
Number of Pieces | 10 |
Handle Type | Cushion Grip |
Includes | (7) Slotted: 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm,10mm, 12mm; (3)Phillips: #1, #2, #3 |
Bit Style | Slotted, Phillips |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
SAE or Metric | SAE, Metric |
Finish | Chrome |
Material | Chrome Vanadium Molybdenum Steel |
Description
The WIHA TOOLS 53099 SoftFinish XHeavy Duty Slt/Ph 10Pc Set is a heavy duty set of screwdrivers that are designed to be used on various fasteners. These drivers are built with comfort and control in mind, so you can use them for extended periods without fatigue. This set contains both slotted and Phillips screwdrivers, each with its own tip size ranging from 3.5mm to 12mm. The handles are multi-component cushioned grips that provide excellent grip even when your hands are wet or oily. They also have a chrome finish that gives the tools an attractive look while providing durability and corrosion resistance. Each handle has metric and SAE measurements etched onto it for quick reference when needed. WIHA Tools' 53099 SoftFinish XHeavy Duty Slt/Ph 10Pc Set will definitely come in handy during any job involving fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET SKT TORX HEX BIT MAST 80PC, BOXED (KDT86538)
- HOUGEN 32MM X 50MM 12,000-Series Annular Cutter (12432)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 3.0-6.5, Phillips Number 0 -2 and Square Number 1-3, 10-Pc (30290)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- WIHA Insulated Screwdriver Set, Torx(R), 6 pcs (32590)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- WIHA Screwdriver Set, 6 pcs, Torx(R) (32596)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- Wiha Screwdriver Sets