Shop All Bit Sets
Wiha
Softfinish Slotted Driver 3.0 X 150Mm
Mfr # 30206
Zoro # G3528415
product price: $7.15
/ea
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes SoftFinish® Cushion Grip Slotted Screwdriver 3.0 x 150mm
- Features SoftFinish cushion grip handle for comfort and control
- Finish Satin
- Overall Length 7.5
- Bit Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.5 |
Bit Length | 7.5 |
Details
Includes | SoftFinish® Cushion Grip Slotted Screwdriver 3.0 x 150mm |
Item | Screwdrivers |
Features | SoftFinish cushion grip handle for comfort and control |
Finish | Satin |
Description
Softfinish Slotted Driver 3.0 X 150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Singlelens 4X Pocket Magnifier, Black (BAL812354)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WIHA Adjustable TorqueVario-S Handle (28552)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- STANLEY 34Pc Quick Bit Set (IWAF1234)
- Wiha Bit Sets