Shop All Screwdriver Sets
Wiha
SoftFinish® Screwdriver Set, 12 pcs
Mfr # 30297
Zoro # G0586979
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3
- Handle Material Multi Component
- Number of Pieces 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30297
- Zoro # G0586979
- UPC # 084705302973
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3 |
Details
Item | Soft Finish Stubby Slotted/Screwdriver Set |
Handle Material | Multi Component |
Number of Pieces | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Finish | Chrome |
Handle Type | Cushion Grip |
SAE or Metric | SAE, Metric |
Includes | (6) Slotted: 3mm, 4mm, 5.5mm, 6.5mm, 8mm, 10mm; (1) Stubby Slotted: 6.5mm; (4) Phillips: #0, #1, #2, #3; (1) Stubby Phillips: #2 |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Bit Style | Slotted, Stubby Slotted, Phillips, Stubby Phillips |
Description
Softfinish 12Pc Screwdriver Set Slot/Ph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5414H)
- LINK Ua4 X 3.5 Straight Shank Adapter (80-L5-257)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- WIHA Insulated Screwdriver Set, 12 pcs (28392)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- WIHA Insulated Screwdriver Set, 2 pcs (30770)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- Wiha Screwdriver Sets