Shop All Bit Sets
Wiha
Softfinish Phillips Stubby Driver No.1
Mfr # 31135
Zoro # G3528449
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes SoftFinish® Cushion Grip Stubby Screwdriver Phillips #1 x 25mm
- Features Ergonomic cushion grip handle for comfort and control
- Overall Length 4.25
- Finish Satin
- Bit Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.25 |
Bit Length | 4.25 |
Details
Includes | SoftFinish® Cushion Grip Stubby Screwdriver Phillips #1 x 25mm |
Item | Screwdrivers |
Features | Ergonomic cushion grip handle for comfort and control |
Finish | Satin |
Description
Softfinish Phillips Stubby Driver No.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- WIHA Bit Set, 68 pcs., 3/16" Hex Shank (75971)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA Adjustable TorqueVario-S Handle (28552)
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- VIM PRODUCTS P2 Half Cut Phillips Bit, 1/4"Hex, 5/8"Oal (VIMVHCP2)
- Wiha Screwdrivers and Nutdrivers