Shop All Screwdriver Sets
Wiha
Soft Grip T-Handle, 8 pcs
Mfr # 33489
Zoro # G0586988
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 4mm, 5mm, 6mm, 8mm, 10mm, 2mm, 2.5mm, 3mm
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes (5) Ball End Hex T-handle: 4mm, 5mm, 6mm, 8mm, 10mm; (3) Standard End Hex T-handle: 2mm, 2.5mm, 3mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33489
- Zoro # G0586988
- UPC # 084705334899
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm, 8mm, 10mm, 2mm, 2.5mm, 3mm |
Details
Item | Dual Drive Ball End Hex T-Handle in Metal Stand |
Number of Pieces | 8 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | (5) Ball End Hex T-handle: 4mm, 5mm, 6mm, 8mm, 10mm; (3) Standard End Hex T-handle: 2mm, 2.5mm, 3mm |
SAE or Metric | Metric |
Handle Type | Cushion Grip |
Finish | Chrome |
Features | Wiha Dual Drive T- Handles for Maximum Working Comfort Ergonomic Shape for Real Power Soft Dual Material Cushioned Grips, Permanent Molded on Handle With Vibration Absorbing Inner Core, Wiha Special Chrome-Vanadium-Molybdenum Tool Steel, Through Hardened for Best Wear Resistance Corrosion Protected Black Finish Ball Ends Allow Fastening at Angles Up To 25 Degree, also Available in Hard Chrome Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bit Style | Ball End, Standard End |
Material | Chrome Vanadium Molybdenum Steel |
Description
If you need a variety of screwdrivers, the WIHA TOOLS 8 pcs Soft Grip T-Handle Hex Key Set is what you are looking for. The eight different sizes will help you deal with all your fastening needs. Featuring cushion grip handles, the screwdriver set has 8 different sizes that allow you to choose the one that fits best. Each screwdriver has a ball end and standard end tip which can be used interchangeably. The chrome vanadium molybdenum steel construction ensures durability and long life. WIHA TOOLS 8 pcs Soft Grip T-Handle Hex Key Set is the high quality tool that will meet your needs when it comes to dealing with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- BOSTITCH Air Roofing Nailer, 15 Deg, Wire (RN46-1)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- TENG TOOLS 1/4 Inch Drive Torque Screwdriver Set Range 1 - 5 Nm - 38 Pieces (TTSD38)
- Wiha Screwdriver Sets