Shop All Linemans Pliers
Wiha
Soft Grip NE Style Linemans Pliers
Mfr # 32624
Zoro # G211177703
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32624
- Zoro # G211177703
- UPC # 84705326313
- Country of Origin Germany
- Category Linemans Pliers
Description
NE Style Linemans Pliers w Crimpers 9.5Wihas Classic Grip 9.5 Inch Linemans Pliers with Crimpers feature soft vinyl hand grips for comfort and control. Wiha pliers are built to last with grips that are oil and solvent resistant to stand up to deterioration over time. Wiha lineman pliers are made of premium quality tool steel with induction hardened jaws and cutting edges for superior sharpness and service life. The pliers are designed with a knurled striking zone for hammering or reaming conduit. With Wihas patented DynamicJoint, experience 40% more gripping power to reduce hand fatigue and make your work easier. Wihas Classic Grip Linemans Pliers are .Wiha patented DynamicJoint for 40% stronger grip and easier cutsInduction hardened cutting edges and jaws for superior sharpness and longevity | Approximately 64HRCKnurled striking zone for hammering or reaming conduitGrips are oil and solvent resistant for long-lasting service lifeClassic style soft vinyl grips for comfort and leverageHeavy duty steel riveted joints to withstand high levels of loadStandard industrial brushed finish for surface enduranceSuperior fit and finish for little to no break-in periodPremium quality C70 tool steel for strength and durabilityBlade measurements - cutting blade: 0.85, gripping surface: 1.7, head length: 3.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- GEARWRENCH 9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86746)
- BON TOOL Bon 15-394 Ribbon Mixer, 4" Diameter, 24"hex Shaft (15-394)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- WIHA 9 1/2 in Linemans Plier High Leverage, Steel (32938)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- WIHA Insulated Industrial NE Style Linemans Pliers with Crimpers 9.5-in. (32948)
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- Wiha Linemans Pliers