Shop All Scissors
Wiha
Soft Grip High Leverage Cutters 6.3
Mfr # 32646
Zoro # G9219723
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5
- Features Made from High Quality Forged CV Tool Steels
- Width 4.5
- Includes Soft Grip Heavy Duty High Leverage Diagonal Cutters. 6.3"/160mm OAL. Cutting capacity copper AWG #6. Semi-circular. Low wear lap joint, riveted able to withstand high levels of load. Low force cutting action, clean cutting. Soft vinyl grips, oil solvent resistant.
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.5 |
Width | 4.5 |
Height | 4.5 |
Length | 9.5 |
Details
Item | Pliers |
Features | Made from High Quality Forged CV Tool Steels |
Includes | Soft Grip Heavy Duty High Leverage Diagonal Cutters. 6.3"/160mm OAL. Cutting capacity copper AWG #6. Semi-circular. Low wear lap joint, riveted able to withstand high levels of load. Low force cutting action, clean cutting. Soft vinyl grips, oil solvent resistant. |
Description
High Leverage Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker Set, Chisel Tip, 2 PK (2018330)
- SAX Low Fire Moist Earthenware Clay, 50 Pounds, Red (45027M)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 12 X 11, 25PK (37991)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- WIHA Electricians Scissors, 6-5/16" L, SS Blade (32951)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- MILTEX INTEGRA Metzembaum Scissors, 7in, Curved, Delicate Pattern and Tungsten Carbide (MH5-182A-TC)
- WISS 10In Shop Shears (W912)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- Wiha Scissors