Shop All Cutting Pliers
Wiha
Soft Grip High Leverage Combo Pliers 9"
Mfr # 32615
Zoro # G0923730
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool steel
- Overall Length 9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Application Cutting Soft, Hard and Piano Wires and Cables
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32615
- Zoro # G0923730
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Overall Length | 9" |
Details
Material | Tool steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Application | Cutting Soft, Hard and Piano Wires and Cables |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Item | 9In. High Leverage Combination Pliers |
Description
9In. High Leverage Combination Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- Wiha Cutting Pliers