Shop All Cable and Wire Cutters
Wiha
Soft Grip Cable Cutters 6.3"
Mfr # 32600
Zoro # G0879299
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 6.3"
- Features Induction Hardened Cutting Edges and Jaws; Heavy Duty Steel Precision Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32600
- Zoro # G0879299
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6.3" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Item | Heavy Duty High Leverage Cable Cutters |
Features | Induction Hardened Cutting Edges and Jaws; Heavy Duty Steel Precision Joints |
Description
Heavy Duty High Leverage Cable Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-538 Fresno Trowel, Spring 36" X 5" Rnd End (22-538)
- PERFORMANCE TOOL Heat Gun, W50076 (W50076)
- HYDE 2 Flex Putty Knife (2250)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, #44 (7508495)
- Wiha Knives, Cutters & Snips