Shop All Tongue & Groove Pliers
Wiha
Soft Grip Adjustable Push Button Pliers
Mfr # 32665
Zoro # G0923207
product price: $30.42
/ea
$30.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Induction Hardened Jaws, 58/60 HRC, 8 or 10 Position Adjustments, Heavy Duty Tool Steel Box Joints, Solvent Resistant
- Material Chrome Vanadium Steel
- Finish Forged
- Handle Type Soft Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32665
- Zoro # G0923207
- Country of Origin Viet Nam
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10" |
Details
Features | Induction Hardened Jaws, 58/60 HRC, 8 or 10 Position Adjustments, Heavy Duty Tool Steel Box Joints, Solvent Resistant |
Material | Chrome Vanadium Steel |
Finish | Forged |
Handle Type | Soft Vinyl Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Soft Grip Adj Water Pump Pliers 10 |
Tether Style | Tether Capable |
Description
WIHA TOOLS 32665 Soft Grip Adjustable Push Button Pliers is the perfect tool for gripping and holding small parts. It has a soft vinyl grip that offers comfort and control. The pliers are made of chrome vanadium steel, making them durable and strong. They have a forged finish and 10" length, which provides excellent leverage while working on small parts. With a standard tool tethering capability, you can keep these pliers in your work belt for easy access when needed. WIHA TOOLS 32665 Soft Grip Adjustable Push Button Pliers is the perfect solution to keeping your hands free from injuries while working with smaller parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- WIHA Adjustable Pliers V-Jaw Tongue & Groove Pliers 10 (32661)
- WIHA Classic Auto Grip VJaw Tongue and Groove Pliers 10 inch (32637)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (440X)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Serrated (430)
- Wiha Pliers