Shop All Locking Pliers
Wiha
Soft Grip 90° External Ring Pliers 7.0"
Mfr # 32696
Zoro # G0923697
product price: $23.91
/ea
$23.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Two External Styles with Five Sizes Each
- Jaw Width 4.5
- Material Steel
- Overall Length 9.5
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32696
- Zoro # G0923697
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Width | 4.5 |
Overall Length | 9.5 |
Throat Depth | 1 |
Length | 9.5 |
Details
Features | Two External Styles with Five Sizes Each |
Material | Steel |
Finish | Black |
Includes | 90° Angle External Retaining Ring Pliers 3/4 - 2 3/8" Ring Range .070" Tip Diameter with Soft Grips |
Plier Item | 90 External Ring Pliers |
Item | Pliers |
Description
3/4In. - 2-3/8In. 90? Angle External Ret
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees (D/AP5/32)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- GENERAL TOOLS General Tools 505 Battery-Powered Precision Engraver (505)
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- KNIPEX 12-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J4)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 10" (PW10WR)
- TITAN Rebuild Kit, for 11087 36 Tooth (11082)
- Wiha Pliers