Shop All Bit Sockets
Wiha
Socket In.Bit Security Hex 7/32
Mfr # 71977
Zoro # G3545930
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Security Hex Insert Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 71977
- Zoro # G3545930
- Country of Origin Viet Nam
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 25mm |
Size | 7/32" |
Details
Socket Type | Security Hex Insert Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Tool steel |
Item | In.Bit Security Hex 7/32 |
Finish | Natural |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Tether Ready | No |
Description
In.Bit Security Hex 7/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3 mm L.28 mm (01120003)
- TEKTON 1/8 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/8, 1/4 in. Drive (SHB00200)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 9/64 " L.55 mm (01450009)
- Wiha Bit Sockets