Shop All Hex Keys
Wiha
Slotted Reversible Blades
Mfr # 28108
Zoro # G3217761
product price: $9.18
/ea
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Chrome plated
- Handle Length 150mm
- Handle Material CRM-72 Steel
- Handle Type Drive-Loc VI Interchangeable Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 150mm |
Sizes Included | 5.5mm and 6.5mm |
Handle-Length | 150mm |
Details
Blade Material | CRM-72 Steel |
Finish | Chrome plated |
Handle Material | CRM-72 Steel |
Handle Type | Drive-Loc VI Interchangeable Blade |
Shape | Slotted Blade |
Includes | Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Slotted Reversible Blades |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Slotted Reversible Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- PACIFIC HANDY CUTTER Hook-Style Film and Foam Cutter Injector, 8 1/2 in L (SH-701)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- STABILA Combo Case - 25"-41"And 36"-59" 80T (30085)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 27 mm Tip Size, 250 mm Long, 100 mm Short (WH-27MM)
- Wiha Wrenches