Shop All Hex Keys
Wiha
Slotted Reversible Blades
Mfr # 28106
Zoro # G3217770
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Chrome plated
- Handle Length 150mm
- Handle Material CRM-72 Steel
- Handle Type Drive-Loc VI Interchangeable Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 150mm |
Sizes Included | 3.5mm and 4.5mm |
Handle-Length | 150mm |
Details
Blade Material | CRM-72 Steel |
Finish | Chrome plated |
Handle Material | CRM-72 Steel |
Handle Type | Drive-Loc VI Interchangeable Blade |
Shape | Slotted Blade |
Includes | Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments |
Measurement Type | Metric |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Slotted Reversible Blades |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Slotted Reversible Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- WESTWARD Hand File, For Laminates/Plastics, 10 In (10Z607)
- WIHA Slotted 0.139" Round (30210)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA Torx T-Handle, T15 (36481)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- Wiha Wrenches