Shop All Multi-Bit Screwdrivers
Wiha
Slotted, Phillips, Xeno Terminal, TORX T8, Square Bit 2 3/4 in, Drive Size: 1/4 in
Mfr # 28390
Zoro # G4544041
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 2 3/4 in
- Bit Style Slotted, Phillips, Xeno Terminal, TORX T8, Square
- Measurement Type SAE
- Material CV Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28390
- Zoro # G4544041
- UPC # 084705283906
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Sizes Included | Phillips:#1 #2, Slotted: 3 mm + 4 mm + 5.5 mm + 6.5 mm, Square #1 + #2, Torx T8 + T10 + T15 + T20, Xeno Terminal:#1 #2 |
Shank Length | 4 1/2 in |
Tip Size | #1, #2, 3 mm, 4 mm, 5.5 mm, 6.5 mm, T10, T15, T20, T8 |
For Fastener Size | 6 mm |
Description
If you are an electrician, the WIHA TOOLS 28390 Multi-Bit Screwdriver is a must-have. It has 14 different tips that can be used for your everyday work. The multi-bit screwdriver comes with 15 pieces in total, which include slotted, Phillips, Xeno Terminal and TORX T8 bits. Each tip size measures 1/4", 5.5 mm, 6.5 mm, T10, T15 and T20 respectively. Made of chrome plated steel with a quick change bit retainer system, this screwdriver offers long lasting durability and dependability. WIHA TOOLS 28390 Multi-Bit Screwdriver is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-W (C22747)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-07-1/2)
- MARSHALLTOWN Trowel Drywall Tape 3X12 (3512SD)
- EXCEL BLADES K48 Deluxe Retractable Hobby and Craft Knife with Pocket Clip (16048IND)
- WIHA Control Cabinet Key, Dbl Ended (21103)
- WIHA Drive-Loc VI Combo Blade 10 Pc. Set (28199)
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- WIHA Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77791)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black) (DMT13002)
- Wiha Multi-Bit Screwdrivers