Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Wiha
Slotted, Phillips, TORX, Hex Metric, Hex Inch Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:40 (Discontinued)
Mfr # 75996
Zoro # G0923347
This Product is Discontinued
Key Features
- Drive Size 4mm Hex
- Overall Length 133mm
- Bit Style Slotted, Phillips, TORX, Hex Metric, Hex Inch
- Number of Pieces 40
- Includes (38) Bits, Bit Extension, Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 75996
- Zoro # G0923347
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 4mm Hex |
Overall Length | 133mm |
Details
Bit Style | Slotted, Phillips, TORX, Hex Metric, Hex Inch |
Number of Pieces | 40 |
Includes | (38) Bits, Bit Extension, Handle |
Features | Chrome-Vanadium- Molybdenum Tool Steel, Tapered Handle, Precision Machined |
Item | System 4 Precision Bit Set Inch/Metric & |
Container Type | None |
Description
System 4 Precision Bit Set Inch/Metric &
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.