Shop All Bit Sets
Wiha
Slotted, Phillips & Torx® Bit Selector
Mfr # 79243
Zoro # G0923100
product price: $17.15
/ea
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Slotted 4.5, 5.5, 6.0mm, Phillips #0, 1, 2, 3 Torx® T10-T20 Bit Selector Set, 1/4"Magnetic Bit Holder in Plastic Storage Box
- Features Industrial Quality through hardened bits
- Overall Length 9.8
- Bit Length 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.8 |
Bit Length | 9.8 |
Details
Includes | Slotted 4.5, 5.5, 6.0mm, Phillips #0, 1, 2, 3 Torx® T10-T20 Bit Selector Set, 1/4"Magnetic Bit Holder in Plastic Storage Box |
Item | Bit Sets |
Features | Industrial Quality through hardened bits |
Description
Slotted, Phillips And Torx Bit Selector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Socket Set w Storage Case 40pc (083-31410)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20025000)
- DIVERSITECH 18 in. x 18 in. x 3/4 in. ISO-Cube Anti Vibration Pad (ISO-18)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WIHA Adjustable TorqueVario-S Handle (28550)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- POWERBUILT 45Pc Power Bit Set (642635)
- Wiha Bit Sets