Shop All Multi-Bit Screwdrivers
Wiha
Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12
Mfr # 26985
Zoro # G4577797
product price: $113.77
/ea
Free Shipping & Returns
$113.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 4 mm
- Overall Length 8 1/2 in
- Bit Style Slotted, Phillips, Torx
- SAE or Metric SAE, Metric
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26985
- Zoro # G4577797
- UPC # 084705269856
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 4 mm |
Overall Length | 8 1/2 in |
Sizes Included | Phillips: #000 + #00 + #0 + #1, Slotted:1.5 mm + 3 mm + 2 mm + 3.5 mm + 2.5 mm + 4 mm, Torx:T1 + T2 + T3 + T4 + T5 + T6 + T7 + T8 + T9 + T10 + T15 |
Tip Size | 1.5mm x 3mm, 2mm x 3.5mm, 2.5mm x 4mm, #000 x #00, #00 x #1, T1 x T2, T3 x T4, T5 x T6, T6 x T8, T7 x T9, T10 x T15, Canvas Pouch |
For Fastener Size | 4 mm |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, #000, #1, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, T1, T10, T15, T2, T3, T4, T5, T6, T7, T8, T9, Tip Style Phillips, Slotted, Torx, Locking, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 4 mm, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- MILESCRAFT JointPRO Professional, Clamping Dowel Jig Only (1311)
- MILWAUKEE TOOL 3/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6781)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77890)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- WIHA Drive-Loc VI Bit Holder with Soft Finish Handle and 1/4-Inch Bit Adapter (28489)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- Wiha Screwdrivers and Nutdrivers