Shop All Screwdrivers
Wiha
Slotted 0.315" Round
Mfr # 30230
Zoro # G3197951
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.315"
- Handle Material Multi Component
- Shank Length 7.0"
- Overall Length 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 30230
- Zoro # G3197951
- UPC # 084705302300
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.315" |
Shank Length | 7.0" |
Overall Length | 11.8" |
Details
Item | 8.0 X 175Mm Slotted Softfinish Screwdriv |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Tip Style | Slotted |
Finish | Hard-chrome Plated |
SAE or Metric | SAE |
Shank Material | Vanadium Molybdenum Steel |
Handle Type | Soft Finish, Cushion Grip |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Description
8.0 X 175Mm Slotted Softfinish Screwdriv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- HHIP 1-3/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1750)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- CLAUSS Fabric/Thread, Thread Clip Snip, Straight (18410)
- WIHA Hex 5/16" 8.0" (36742)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- Wiha Screwdrivers and Nutdrivers