Shop All Screwdrivers
Wiha
Slotted 0.216" Round
Mfr # 30238
Zoro # G3198049
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.216"
- Handle Material Multi Component
- Shank Length 11.8"
- Overall Length 16.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30238
- Zoro # G3198049
- UPC # 084705302386
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.216" |
Shank Length | 11.8" |
Overall Length | 16.1" |
Details
Item | 5.5 X 300Mm Slotted Softfinish Screwdriv |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Number of Pieces | 1 |
Shank Shape | Round |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Soft Finish, Cushion Grip |
SAE or Metric | SAE |
Finish | Hard-chrome Plated |
Tip Style | Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5.5 X 300Mm Slotted Softfinish Screwdriv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- AJAX TOOL WORKS Hammer (A945)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Screwdriver T8 Round (36270)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32023)
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- Wiha Screwdrivers and Nutdrivers