Shop All Screwdrivers
Wiha
Slotted 0.216" 1.0"
Mfr # 30255
Zoro # G3541137
product price: $7.66
/ea
$7.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.216"
- Shank Length 1.0"
- Overall Length 2.95"
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30255
- Zoro # G3541137
- UPC # 084705302553
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.216" |
Shank Length | 1.0" |
Overall Length | 2.95" |
Details
Tip Style Group | Slotted |
Tip Style | Slotted |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
SAE or Metric | SAE |
Handle Type | Soft Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5.5 X 25Mm Stubby Slotted Softfinish Scr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- URREA Amber Screwdriver 1/8X2-1/2 Cabinet (9622)
- GS TOOLING M22M24 ER40 Tap Collet (338431)
- QUALTECH Live Center, Morse Taper Shank, 4 Taper, HSS (DEW4MT)
- WIHA Phillips #3 Round (31120)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- Wiha Screwdrivers