Shop All Screwdrivers
Wiha
Slotted 0.187" Round
Mfr # 30211
Zoro # G3541216
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.187"
- Handle Material Multi Component
- Shank Length 5.0"
- Overall Length 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 30211
- Zoro # G3541216
- UPC # 084705302119
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.187" |
Shank Length | 5.0" |
Overall Length | 9.3" |
Details
Item | 4.5X125 Slotted Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Handle Type | Soft Finish, Cushion Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Tip Style | Slotted |
SAE or Metric | SAE |
Finish | Hard-chrome Plated |
Number of Pieces | 1 |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4.5X125 Slotted Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Torx(R) T5 Round (36264)
- WIHA Prcsion Slotted Screwdriver, 2.5 mm (27276)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- Wiha Screwdrivers and Nutdrivers