Shop All Screwdrivers
Wiha
Slotted 0.157" Round
Mfr # 30217
Zoro # G3541310
product price: $5.84
/ea
Sold in multiples of 2 for $11.68
$11.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.157"
- Handle Material Multi Component
- Shank Length 5.9"
- Overall Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30217
- Zoro # G3541310
- UPC # 084705302171
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.157" |
Shank Length | 5.9" |
Overall Length | 10.3" |
Details
Item | 4.0 X 150Mm Slotted Softfinish Screwdriv |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Number of Pieces | 1 |
Handle Type | Soft Finish, Cushion Grip |
SAE or Metric | SAE |
Tip Style | Cabinet |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Hard-chrome Plated |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4.0 X 150Mm Slotted Softfinish Screwdriv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Dieless Crimper (2877-22)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Screwdrivers (53330)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32023)
- WIHA Screwdriver T7 Round (36268)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- XCELITE Phillips #1 Round (X101N)
- Wiha Screwdrivers