Shop All Screwdrivers
Wiha
Slotted 0.13" 3.9"
Mfr # 26044
Zoro # G3541408
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.13"
- Shank Length 3.9"
- Overall Length 7.9"
- Handle Type Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26044
- Zoro # G3541408
- UPC # 084705260723
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.13" |
Shank Length | 3.9" |
Overall Length | 7.9" |
Details
Item | Picofinish Precision Slotted 3.0 X100Mm |
Tip Style Group | Slotted |
Handle Type | Soft Grip |
Finish | Hard Chrome Finish, Pico Finish Handle |
Tip Style | Slotted |
Features | Color Coded Symbols On Rotating Cap Gives Easy Recognition Of Individual Styles And Sizes |
SAE or Metric | SAE |
Shank Material | Vanadium Molybdenum Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Picofinish Precision Slotted 3.0 X100Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- WIHA Hex 1/16" 3.1" (36713)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- WIHA Picofinish Precision Hex 2.0 X 50Mm Hex 2.0mm (26349)
- WIHA Hex 5/16" 8.0" (36742)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- Wiha Screwdrivers