Shop All Screwdrivers
Wiha
Slotted 0.098" Round
Mfr # 30203
Zoro # G3541380
product price: $5.55
/ea
Sold in multiples of 4 for $22.20
$22.20
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.098"
- Handle Material Multi Component
- Shank Length 3.0"
- Overall Length 7.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30203
- Zoro # G3541380
- UPC # 084705302034
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.098" |
Shank Length | 3.0" |
Overall Length | 7.0" |
Details
Item | Slotted Softgrip Screwdriver 2.5Mm |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Handle Type | Soft Finish, Cushion Grip |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Finish | Hard-chrome Plated |
Tip Style | Cabinet |
SAE or Metric | SAE |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Slotted Softgrip Screwdriver 2.5Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Insulated Torx Screwdriver T20 Round (32514)
- GEARWRENCH #2 x 1-1/2" Phillips? Dual Material Screwdriver (80005H)
- Wiha Screwdrivers and Nutdrivers