Shop All Utility Knives
Wiha
Skinning Knife Straight, 8 1/2 in L
Mfr # 15000
Zoro # G4549492
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
- Features Molded On Durable Insulation
- Adjustable NO
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 15000
- Zoro # G4549492
- UPC # 084705150000
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 8 1/2 in |
Blade Length | 2 in |
Overall Length Range | 6 - 8 in |
Description
Skinning Knife, Blade Material Hardened Tool Steel, Overall Length 8 1/2 in, Tether Ready Yes, Blade Length 2 in, Handle Style Cushion Grip, Knife Type Cable Stripping Knife, Insulated Yes, Voltage Rating 1,000 V, Application Stripping Cable, Features Molded On Durable Insulation, Handle Material Plastic, Includes Cover, Safety Features Insulated, Nonslip Handle, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Bastard File (16507NN)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- BON TOOL Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-356)
- MILWAUKEE TOOL 4" 10 TPI SAWZALL Blades (5 Pk) (48-00-5090)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- HYDE Carton & Box Cutter Knife (42005)
- Wiha Knives, Cutters & Snips