Shop All Utility Knives
Wiha
Skinning Knife Notched, 8 3/4 in L
Mfr # 15050
Zoro # G4541503
$22.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover
- Insulated Yes
- Functions Strip Only
- Handle Material Plastic
- Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 15050
- Zoro # G4541503
- UPC # 084705150505
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 8 3/4 in |
Blade Length | 1 3/8 in |
Overall Length Range | 6 - 8 in |
Description
When you are looking for a skinning knife, this WIHA TOOLS 15050 Skinning Knife is the perfect choice. It has an insulated handle that protects against up to 10,000 volts of electricity. The cushion grip handle provides added comfort and control while you work. The blade is notched and has a molded plastic handle. With an overall length of 8 3/4 in., it can be used with both hands or one hand depending on your preference. It comes with a tether style standard tool. WIHA TOOLS' 8 3/4" Skinning Knife is the ideal tool for skinning small game like rabbits and squirrels as well as fish like trout and salmon.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- LENOX Arbor, 5L ARBOR (30005)
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- SLICE PRODUCTS Slice Manual Metal Handle Utility Knife 10490 (61610490)
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- SMITHS Knife Sharpener 2 Step (CCKS)
- Wiha Utility Knives