Shop All Screwdrivers
Wiha
Single Precision Screwdriver, Slotted, 2 Slotted 5/64"
Mfr # 26023
Zoro # G3541679
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 5/64"
- Handle Material High Quality Plastic; Cadmium Free
- Shank Length 3.9"
- Overall Length 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26023
- Zoro # G3541679
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 5/64" |
Shank Length | 3.9" |
Overall Length | 7.1" |
Details
Item | Single Precision Screwdriver, Slotted, 2 |
Tip Style Group | Slotted |
Handle Material | High Quality Plastic; Cadmium Free |
Features | Precision Ground For Exact Fit, Hard Chromed Non-Slip Surface Tip |
Number of Pieces | 1 |
Tip Style | Slotted |
SAE or Metric | SAE |
Handle Type | Rotating Cap |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel; Rotating Cap For Precise Turning and Control With Fingertip |
Description
Single Precision Screwdriver, Slotted, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle (TI14MC-F)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- WIHA Precision Hex Screwdriver 4 mm Round (26340)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- GEARWRENCH 1/4" x 24" Slotted Dual Material Screwdriver (80076H)
- Wiha Screwdrivers