Shop All Bit Sets
Wiha
Security XSelector Bit Set 31 Pc
Mfr # 79490
Zoro # G0879621
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Slotted 6.0, Phillips #1-2, Security Torx® T8s, T10s-T25s, Security Hex 5/64"-3/32" Spanner 4-10, Torq Set 6-10, Square # 1-2 PoziDriv 1-2 Triwing # 2-5, Magnetic 1/4" Bit Holder in XSelector Storage Box
- Features Industrial Quality through hardened bits
- Overall Length 8.5
- Bit Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8.5 |
Bit Length | 8.5 |
Details
Includes | Slotted 6.0, Phillips #1-2, Security Torx® T8s, T10s-T25s, Security Hex 5/64"-3/32" Spanner 4-10, Torq Set 6-10, Square # 1-2 PoziDriv 1-2 Triwing # 2-5, Magnetic 1/4" Bit Holder in XSelector Storage Box |
Item | Bit Sets |
Features | Industrial Quality through hardened bits |
Description
Security Bit Set, 31 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 16mm (84339N)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- JOHNSON LEVEL 8 In. x 12 In. Steel Professional Easy-Read Carpenter's Square (CS10)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- WIHA Interchangeable Blade Bit Set, Pieces 10 (28194)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- Wiha Bit Sets