Shop All Screwdrivers
Wiha
Screwdrivers
Mfr # 53330
Zoro # G0879341
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.393"
- Handle Material Cellulose Acetate
- Shank Length 7.0"
- Overall Length 11.7"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53330
- Zoro # G0879341
- UPC # 084705533308
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.393" |
Shank Length | 7.0" |
Overall Length | 11.7" |
Details
Item | Screwdrivers |
Handle Material | Cellulose Acetate |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Micro Finish Handle And Steel Striking Cap |
Number of Pieces | 1 |
SAE or Metric | SAE |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tip Style | Slotted |
Features | Hex Blade Extending Through Handle With Striking Plate; Hex Bolster For Additional Torque; Wiha-Micro Finish Handle, Cellulose-Acetate, Impact Resistant, Non-Slip, Oil And Grease Resistant |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- KRAFT TOOL EZY-Tote Tool Carrier-SE Bull Float (CC1003)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- WIHA Precision Torx Screwdriver, T3 (27862)
- WIHA Torx(R) T5 Round (36264)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA Slotted 0.216" 1.0" (30255)
- WIHA Insulated Torx Screwdriver T9 Round (32526)
- WIHA Screwdriver With Hex Bolst, 8.0mm X 125mm (34715)
- WERA ESD-Safe Precision Torx Screwdriver T5 Round (05030121001)
- Wiha Screwdrivers