Shop All Screwdrivers
Wiha
Screwdriver With Hex Bolst, 8.0mm X 125mm
Mfr # 34715
Zoro # G3197945
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Shank Length 5.0"
- Overall Length 9.4"
- Drive Size 8.0mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34715
- Zoro # G3197945
- UPC # 084705347158
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Shank Length | 5.0" |
Overall Length | 9.4" |
Drive Size | 8.0mm |
Details
Tip Style Group | Hex |
Number of Pieces | 1 |
Tip Style | Hex |
Shank Material | Vanadium Molybdenum Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Hex Bolster For Additional Torque, Solid Shaft |
Handle Type | Soft Finish, Cushion Grip |
SAE or Metric | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
8.0Mm X 125Mm Screwdriver With Hex Bolst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Hex 1/16" 3.1" (36713)
- WIHA Hex 5/64" 3.9" (36716)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- Wiha Screwdrivers