Shop All Screwdrivers
Wiha
Screwdriver T8 Round
Mfr # 36270
Zoro # G9969251
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36270
- Zoro # G9969251
- UPC # 084705362700
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Standards | ISO 9001:2008 |
Shank Shape | Round |
Insulated | No |
Tip Style | Torx(R) |
Features | Precision Machined Tip |
Nonsparking | No |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size T8, Torx(R), Overall Length 6 1/2 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D)
- WIHA Screwdriver T15 Round (36276)
- WIHA Screwdriver T7 Round (36268)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- TEKTON 1/4 Inch Slotted High-Torque Screwdriver (DHS31250)
- Wiha Screwdrivers