Shop All Screwdriver Sets
Wiha
Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 30294
Zoro # G4112744
$44.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size #1, #2; 4mm, 6.5mm, 8mm, 4mm
- Handle Material Multicomponent
- Handle Design Ergonomic
- Overall Length Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 30294
- Zoro # G4112744
- UPC # 084705302942
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2; 4mm, 6.5mm, 8mm, 4mm |
Overall Length | Set |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 6 |
Tether Capable | Tether Capable |
Tip Style | Assorted |
Shank Shape | Round |
Handle Type | Cushion Grip |
SAE or Metric | SAE, Metric |
Shank Material | Steel |
Finish | Chrome |
Includes | #2 x 4 in, 1/4 in x 6 in, 5/16 in x 6 in, 5/32 in x 4 in, Keystone Slotted 5/32 in x 1 in, Phillips #1 x 3 in |
Tether Style | Tether Capable |
Description
Screwdriver Set, Assorted, Number of Pieces 6, Includes #2 x 4 in, 1/4 in x 6 in, 5/16 in x 6 in, 5/32 in x 4 in, Keystone Slotted 5/32 in x 1 in, Phillips #1 x 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- DAYTON Band Saw, 120/240V AC, 93 in Blade Length (48WE31)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA Screwdriver Set, 50 pcs, Round Shank (92189)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26793)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 4.5-6.5mm, Phillips Number 1-2 and Square Number 1-2, 6-Pc (30291)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- Wiha Screwdriver Sets