Shop All Screwdriver Sets
Wiha
Screwdriver Set, 8 pcs, Round Shank
Mfr # 26499
Zoro # G6037862
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Ball Hex
- Tip Size 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- Handle Material High Quality Cadmium Free Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26499
- Zoro # G6037862
- UPC # 084705264998
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Shank Length | 1-5/8 in to 2-3/8 in |
Overall Length | 4-3/4" to 6-3/4" |
Sizes Included | Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Container Length | 9 5/16 in |
Container Height | 1 7/16 in |
Container Width | 7 1/8 in |
For Fastener Size | 1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, 1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Hex, Ergonomic, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Canvas Storage Pouch, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 1 5/8 in to 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-13/16" 8 pt SAE Socket, 8 Points (1941)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- WIHA Insulated Screwdriver Set, 2 pcs (32105)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 3.0-6.5, Phillips Number 0 -2 and Square Number 1-3, 10-Pc (30290)
- WIHA Screwdriver Set, Torx(R), 7 Pc (36299)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- Wiha Screwdrivers and Nutdrivers