Shop All Screwdriver Sets
Wiha
Screwdriver Set, 6 pcs, Torx(R)
Mfr # 32596
Zoro # G5943030
original price:
$212.49
38% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Security
- Screwdriver Tip Style Torx(R)
- Tip Size T10s, T15s, T20s, T25s, T27s, T30s
- Handle Material Multi Component
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32596
- Zoro # G5943030
- UPC # 084705325965
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | T10s, T15s, T20s, T25s, T27s, T30s |
Shank Length | 3-7/8 in to 4-59/64 in |
Overall Length | 8" to 9-9/16" |
For Fastener Size | T10, T15, T20, T25, T27, T30 |
Container Height | 8 1/2 in |
Container Width | 11 1/2 in |
Container Length | 1 1/2 in |
Sizes Included | Tamper Resistant Torx: T10s, T15s, T20s, T25s, T27s, T30s |
Description
This WIHA TOOLS 32596 6 Piece Insulated Slimline Screwdriver Set is a must-have for every toolbox. It comes with a total of six different screwdrivers, so you can handle a wide range of projects and tasks. This set features insulated slimline screwdrivers that are safe to use on live electrical equipment, such as household appliances and power tools. The multi component handles provide better grip in wet conditions. Each screwdriver has an alloy steel shank that is durable enough to last through years of repeated use. Its T10s, T15s, T20s, T25s, T27s and T30s tip sizes make it versatile enough for many different types of screws and fasteners. WIHA TOOLS' 32596 6 Piece Insulated Slimline Screwdriver Set is the ideal set for your home or professional needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26499)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- WIHA Insulated Screwdriver Set, 2 pcs (32105)
- Wiha Screwdriver Sets