Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 5/32" Hex Shank Size
Mfr # 28347
Zoro # G1459768
original price:
$15.02
22% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28347
- Zoro # G1459768
- UPC # 084705283470
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 5/32 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Square |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Finish | black oxide |
Item | Insulated Screwdriver Blade |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Square, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 5/32 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digging Pry Bar, 72 In (20C888)
- CRAFTSMAN Impact Tool Set (CMMT14104)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- WIHA Torx Insert Bits, 1/4-Inch Hex Drive T6 by 25 mm, 10PK (71506)
- WIHA Power Torx Bit, IP15 x 50mm, PK2 (74665)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28343)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- Wiha Screwdriver Bits