Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 5/32" Hex Shank Size
Mfr # 28327
Zoro # G1458027
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 5/32 in
- Overall Bit Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28327
- Zoro # G1458027
- UPC # 084705283272
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 5/32 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Item | Insulated Screwdriver Blade |
SAE or Metric | SAE, Metric |
Impact Rated | No |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Finish | black oxide |
Description
WIHA TOOLS 28327 Insulated Screwdriver Blade is a must-have for any professional. The insulation helps to protect you from shock and also protects the screw head from damage. WIHA TOOLS 28327 has a 5/32" hex shank size, allowing it to fit into fasteners of that size. It has a #1 Phillips and Slotted tip, making it suitable for use with different types of screws. The bit is 2 61/64 in. long overall, with black oxide finish. With its single end/double end design, this insulated screwdriver blade can be used as both slotted or phillips screwdriver bits. WIHA TOOLS 28327 is the tool you need if you want to keep your work space safe and secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- MAYHEW Hollow Punch Set, Not Tether Capable (66002)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28324)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WIHA Torx Insert Bit T5 - T10 6 Pc. (71570)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- Wiha Screwdriver Bits