Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 5/32" Hex Shank Size
Mfr # 28324
Zoro # G1458051
original price:
$15.67
17% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 5/32 in
- Overall Bit Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28324
- Zoro # G1458051
- UPC # 084705283302
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 5/32 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | No |
Finish | black oxide |
SAE or Metric | SAE, Metric |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Item | Insulated Screwdriver Blade |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 5/32 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- WIHA TerminatorBlue Impact Bit Box - Torx T25 x 1 Inch, 20PK (70060)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- TITAN BIT SET TORSION IMPACT 50pc (TL16251)
- Wiha Screwdrivers and Nutdrivers