Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 5/32" Hex Shank Size
Mfr # 28317
Zoro # G1457850
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 5/32 in
- Overall Bit Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28317
- Zoro # G1457850
- UPC # 084705283173
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 5/32 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Item | Insulated Screwdriver Blade |
Finish | black oxide |
SAE or Metric | SAE, Metric |
Impact Rated | No |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 5/32 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- GEDORE Open Ended Striking Wrench, 30mm (133 30)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28324)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- WIHA 13 Piece Double End Insert Bit Reload Set For Technicians 26-in-1 Ultra Driver (77781)
- WIHA Torx Driver, T25 (36280)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- Wiha Screwdriver Bits