Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 15/64" Hex Shank Size
Mfr # 28337
Zoro # G1459661
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28337
- Zoro # G1459661
- UPC # 084705283371
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 6 mm |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
SAE or Metric | Metric |
Item | Insulated Screwdriver Blade |
Impact Rated | No |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Finish | black oxide |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size 6 mm, Shank Style Hex, Hex Shank Size 6 mm, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Metric, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WIHA 10 Piece Torx Micro Bits Set (75988)
- WIHA 8-Piece BitBuddy MAXXTOR Impact Bit Set (76893)
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- Wiha Screwdriver Bits