Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 15/64" Hex Shank Size
Mfr # 28329
Zoro # G1458112
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 15/64 in
- Overall Bit Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28329
- Zoro # G1458112
- UPC # 084705283296
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 15/64 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Finish | black oxide |
SAE or Metric | SAE, Metric |
Item | Insulated Screwdriver Blade |
Impact Rated | No |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Phillips, Slotted, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 15/64 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 17mm (1217MSC)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- SYBA SYBA SY-ACC65066 12-in-1 Mini Screwdriver Set for Small Gadget Repairs (SY-ACC65066)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28312)
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- WIHA Torx Insert Bit T5 - T10 6 Pc. (71570)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- Wiha Screwdriver Bits