Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 15/64" Hex Shank Size
Mfr # 28319
Zoro # G1458088
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 15/64 in
- Overall Bit Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28319
- Zoro # G1458088
- UPC # 084705283197
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 15/64 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | No |
Item | Insulated Screwdriver Blade |
Finish | black oxide |
SAE or Metric | SAE, Metric |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 15/64 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- MILWAUKEE TOOL PACKOUT Compact Wall Basket (48-22-8342)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.245 mm (41041317)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28329)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28331)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- Wiha Screwdriver Bits