Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 15/64" Hex Shank Size
Mfr # 28312
Zoro # G1457817
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size 7/32 in
- Shank Style Hex
- Hex Shank Size 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28312
- Zoro # G1457817
- UPC # 084705283128
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/32 in |
Hex Shank Size | 15/64 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Slotted |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Finish | black oxide |
Item | Insulated Screwdriver Blade |
Impact Rated | No |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Slotted, Fastening Tool Tip Size 7/32 in, Shank Style Hex, Hex Shank Size 15/64 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, SAE, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- OTC Slide Hammer Puller Hook (27315)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Cutting Direction: Right Hand (DWDA/CX61/16)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28338)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28341)
- WIHA Torx Bits, T30, 30PK (72580)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T40X-5PK)
- Wiha Screwdrivers and Nutdrivers