Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 1/4" Hex Shank Size
Mfr # 28338
Zoro # G1459600
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28338
- Zoro # G1459600
- UPC # 084705283388
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 6 mm |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
Finish | black oxide |
Impact Rated | No |
Item | Insulated Screwdriver Blade |
SAE or Metric | Metric |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size 6 mm, Shank Style Hex, Hex Shank Size 6 mm, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Metric, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- PROSKIT Inspection Mirror 2" x 3 (900-103)
- ELESA Black colour, CFU.40 CH-4 (CFU.)
- KO-KEN Socket set Z-series 10 pieces 1/4 Sq. Drive (2285ZE)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- WIHA TerminatorBlue Impact Bit Box - Torx T25 x 1 Inch, 20PK (70060)
- WIHA Soft Finish Cushion Grip Centrofix Blade Holder (76000)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- Wiha Screwdriver Bits