Shop All Screwdrivers
Wiha
Screwdriver 5.5mm Hex with Hex Bolster
Mfr # 53315
Zoro # G3227393
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5.5mm
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53315
- Zoro # G3227393
- UPC # 084705533155
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5.5mm |
Shank Length | 4 in |
Overall Length | 8 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Nonsparking | No |
Shank Shape | Hex with Hex Bolster |
Features | Striking Cap |
Finish | Chrome |
ESD Safe | No |
Shank Material | Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5.5mm, Keystone Slotted, Overall Length 8 3/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MILWAUKEE TOOL Screw Driver (48-22-2908)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Precision Torx Screwdriver T1 Round (26622)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- WIHA Precision Hex Screwdriver 1/16 in Round (26316)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- Wiha Screwdrivers and Nutdrivers