Shop All Screwdrivers
Wiha
Screwdriver 5/16 in Hex with Hex Bolster
Mfr # 53325
Zoro # G2157066
original price:
$22.65
5% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53325
- Zoro # G2157066
- UPC # 084705533254
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 11/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Shape | Hex with Hex Bolster |
Insulated | No |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Features | Striking Cap |
Finish | Chrome |
Shank Material | Steel |
Nonsparking | No |
ESD Safe | No |
Tip Style | Keystone Slotted |
Material | Chrome Vanadium Molybdenum Tool Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 10 11/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- HHIP Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4211)
- WIHA Phillips #3 Round (31120)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- WIHA Slotted 0.216" Round (30238)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- TEKTON 1/8 Inch Slotted High-Torque Screwdriver (DHS31125)
- Wiha Screwdrivers