Shop All Screwdrivers
Wiha
Screwdriver #2 Hex with Hex Bolster
Mfr # 53410
Zoro # G1863802
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 53410
- Zoro # G1863802
- UPC # 084705534107
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Crosspoint |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Shank Shape | Hex with Hex Bolster |
Shank Material | Steel |
ESD Safe | No |
Finish | Chrome |
Tether Capable | Tether Capable |
Tip Style | Phillips |
Insulated | No |
Features | Striking Cap |
Material | Chrome Vanadium Molybdenum Tool Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 8 3/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Knrl, Non Lck Knob Nose P, 5/8-11" (BKNL-5)
- GEARWRENCH COMBO WRENCH RATCH 3/8"" (9012D)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 1/2", Cordless (2962-20, 48-11-1850)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- Wiha Screwdrivers and Nutdrivers