Shop All Screwdrivers
Wiha
Screwdriver #1 Round
Mfr # 31110
Zoro # G9969294
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31110
- Zoro # G9969294
- UPC # 084705311104
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tip Style | Phillips |
Shank Shape | Round |
Features | Precision Machined Tip |
Shank Material | Steel |
Finish | Chrome |
Standards | DIN ISO 8764 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- SUPERIOR ELECTRIC 1/4 Inch Keyed 3/8 Inch-24 UNF Drill Chuck for Power Tools (J356A)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- CRESCENT SCREWDRIVER PHIL #3X6"" (CP36)
- Wiha Screwdrivers and Nutdrivers